Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GSNI230010 20 In. Gas Spring

  • Mfr # J45-GSNI230010

  • Zoro # G904047290


product price: $48.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J45-GSNI230010
Zoro #
G904047290
UPC #
756815005012
Country of Origin
China

Description

Features
  • Black nitride shaft gas springs
  • Extended Length - 20 in.
  • Compressed Length - 11.41 in.
  • Stroke - 6.59 in.
  • Rod Diameter - 8 mm.
  • Tube Diameter - 18 mm.
  • Force - 100 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.