Shop JR PRODUCTS

J45-0228995 4 x 10 in. Floor Registers Undampered Metal; Brown

  • Mfr # J45-0228995

  • Zoro # G904152215


product price:  $38.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J45-0228995
Zoro #
G904152215
UPC #
756815289955
Country of Origin
China

Description

Our aim is creating trendy and very unique?sport accessories. We do modifications, testing, trying to find a factory and a design?that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Constructed of durable steel
  • Long lasting, powder coated color
  • OEM replacement size
  • Extra collar depth for better air control
  • Screw hole for secure installation
Specifications
  • Color: Brown
  • Size: 4" x 10"
  • Material: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.