Lawn Roller, 24-In. x 36-In. Steel, 600-Lb. Capacity

  • Mfr # GWG311140

  • Zoro # G722324559


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Rolling Width
36 in
Finish
Black Powder-coat
Material
Steel
For Use With
Lawn and garden tractors, ATVs, and UTVs
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311140
Zoro #
G722324559
UPC #
716504970038
Country of Origin
United States

Dimensions

Rolling Width
36 in
Width
40 in

Details

Finish
Black Powder-coat
Material
Steel
For Use With
Lawn and garden tractors, ATVs, and UTVs
Color
Black
Drum Capacity
71 gallon
Item
Lawn Roller (Tow-behind)
Includes
Includes hitch pin

Description

The Jrco 24-in. x 36-in. steel lawn roller is a heavy-duty solution for leveling uneven soil, packing down seed, and maintaining professional-quality turf. With a 71-gallon drum capacity, it delivers up to 600 lb. of rolling weight when filled with water. Designed for smooth operation, its rounded edges allow for cleaner turns without turf damage, while the tethered expansion drain plug makes filling and emptying simple. Compatible with lawn tractors, ATVs, and UTVs, this roller features a durable black powder-coated steel drum and includes a hitch pin for easy hookup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.