Lawn Roller, 24-In. x 48-In. Steel, 915-Lb. Capacity

  • Mfr # GWG311141

  • Zoro # G822324602


product price:  $465.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
52 in
Material
Steel
Drum Capacity
94 gallon
Finish
Black Powder-coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311141
Zoro #
G822324602
UPC #
716504970045
Country of Origin
United States

Dimensions

Width
52 in
Rolling Width
48 in

Details

Color
Black
Material
Steel
Item
Lawn Roller (Tow-behind)
Drum Capacity
94 gallon
Finish
Black Powder-coat
For Use With
Lawn tractors, ATVs, and UTVs
Includes
Includes hitch pin

Description

The Jrco 24-in. x 48-in. steel lawn roller delivers professional-grade turf leveling and seedbed preparation with up to 920 lb. of rolling weight when filled with water. Featuring a 94-gallon drum, this heavy-duty roller covers wide areas quickly with a 48-in. rolling width and smooth turning capability thanks to its rounded edges. Designed for use with lawn tractors, ATVs, and UTVs, this product features a tethered drain plug for easy water management and a durable, black powder-coated finish that resists corrosion. Hitch pin included for quick hookup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.