Lawn Roller, 24-In. x 60-In. Steel, 1150-Lb. Capacity

  • Mfr # GWG311142

  • Zoro # G822324701


product price:  $679.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

For Use With
Lawn tractors, ATVs, and UTVs
Rolling Width
60 in
Drum Capacity
117 gallon
Color
Black
Finish
Black Powder-coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311142
Zoro #
G822324701
UPC #
716504970052
Country of Origin
United States

Dimensions

Rolling Width
60 in
Width
64 in

Details

For Use With
Lawn tractors, ATVs, and UTVs
Drum Capacity
117 gallon
Color
Black
Item
Lawn Roller (Tow-behind)
Finish
Black Powder-coat
Includes
Includes hitch pin
Material
Steel

Description

The Jrco 24-in. x 60-in. steel lawn roller is built for heavy-duty turf maintenance, offering up to 1,150 lb. of rolling power when filled with water. It's 117-gallon drum delivers 60 inches of effective rolling width-ideal for large properties, athletic fields, or commercial grounds. Rounded edges ensure smoother turns without damaging grass, while the tethered drain plug and included hitch pin simplify setup and use. Compatible with most lawn tractors, ATVs, and UTVs, this roller features a durable black powder coat finish for long-lasting performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.