Zoro Homepage

Lawn Sweeper, 42-In., 22-Cu. Ft., Spiral Brush, Offset Sweeping

  • Mfr # GWG311143

  • Zoro # G322324690


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Sweeping Width
42 in
Wheel Type
Semi-Pneumatic
Drawbar Type
Offset and Foldable
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311143
Zoro #
G322324690
UPC #
716504970069
Country of Origin
United States

Dimensions

Sweeping Width
42 in
Width
42 in

Details

Color
Black
Wheel Type
Semi-Pneumatic
Item
Lawn Sweeper (Tow-behind)
Drawbar Type
Offset and Foldable
Finish
Gray/Black powder coat
For Use With
Most lawn tractors and ATVs
Hopper Capacity
22 cu. Ft.
Brush Material
Spiral Poly
Material
Steel
Includes
Includes hitch pin

Description

This Jrco 42-in. 22 cu. ft. lawn sweeper is a high-capacity, high-efficiency solution for clearing grass clippings, leaves, and debris from your lawn. With a 42-in. sweeping width and patented 11-in. spiral poly brushes, this unit ensures superior pickup performance and consistent lawn coverage. Its offset drawbar design allows for sweeping and mowing simultaneously, while the foldable bag and drawbar make storage simple. Built for easy assembly and long-term durability, this sweeper is ideal for lawn tractors and comes complete with a hitch pin.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.