Zoro Homepage

Lawn Sweeper, 50-In., 26-Cu. Ft., Spiral Brush, Offset Sweeping

  • Mfr # GWG311144

  • Zoro # G622324581


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Wheel Type
Semi-Pneumatic
Finish
Gray/Black powder coat
Drawbar Type
Offset and Foldable
Hopper Capacity
26 cu. Ft.
Brush Material
Spiral Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311144
Zoro #
G622324581
UPC #
716504970076
Country of Origin
United States

Dimensions

Width
50 in
Sweeping Width
50 in

Details

Wheel Type
Semi-Pneumatic
Finish
Gray/Black powder coat
Drawbar Type
Offset and Foldable
Hopper Capacity
26 cu. Ft.
Brush Material
Spiral Poly
For Use With
Most lawn tractors and ATVs
Material
Steel
Includes
Includes hitch pin
Color
Black
Item
Lawn Sweeper (Tow-behind)

Description

This Jrco 50-in. 26 cu. ft. lawn sweeper is built for efficient lawn cleanup with a wide 50-in. sweeping path and a high-capacity 26 cu. ft. hopper. It's patented 11-in. spiral poly brushes ensure even, powerful debris pickup, while the offset drawbar allows for simultaneous sweeping and mowing. Designed for convenience and durability, it features foldable components for compact storage, quick assembly with a single tool, and a rugged powder-coated finish to withstand the elements. Perfect for lawn tractors, this sweeper comes ready to use with an included hitch pin.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.