Poly Swivel ATV Cart, 15 Cu. Ft., 1250 -Lb. Capacity

  • Mfr # GWG311139

  • Zoro # G622324642


product price:  $556.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Weight Capacity
1,250 lb
Tire Size
16 in
Hitch Type
Rotating
Ground Clearance
12 in
Includes
Includes rotating hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GWG311139
Zoro #
G622324642
UPC #
716504970021
Country of Origin
United States

Dimensions

Tire Size
16 in

Details

Weight Capacity
1,250 lb
Hitch Type
Rotating
Ground Clearance
12 in
Includes
Includes rotating hitch
Item
Garden Cart (Tow-behind)
Color
Black

Description

The Jrco poly swivel ATV cart is built for rugged off-road hauling with a 15 cu. ft. poly bed and a heavy-duty 1,250 lb. capacity. Designed for all-terrain use, it features 16-in. multi-terrain tires and a 12-in. ground clearance for navigating uneven ground with ease. A foot pedal-controlled swivel dump provides a 100° dumping range for fast unloading, while the durable structural foam bed withstands tough outdoor conditions. The rotating hitch includes a quick-convert ball/pin system, making it easy to connect to your ATV or utility vehicle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.