Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Swivel Dump Cart, 15 Cu. Ft., 1200-Lb. Capacity

  • Mfr # GWG311138

  • Zoro # G322324553


product price: $399.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

For Use With
Lawnmowers and UTVs
Finish
Black Powder-coat
Weight Capacity
1,200 lb
Color
Black
Includes
Includes 16-in. turf tires, a 1-in. steel axle, and a spring-loaded hitch pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311138
Zoro #
G322324553
UPC #
716504970014
Country of Origin
United States

Details

For Use With
Lawnmowers and UTVs
Finish
Black Powder-coat
Weight Capacity
1,200 lb
Color
Black
Item
Garden Cart (Tow-behind)
Includes
Includes 16-in. turf tires, a 1-in. steel axle, and a spring-loaded hitch pin

Description

The Jrco poly swivel dump cart is a heavy-duty utility cart designed for commercial landscapers, grounds crews, and property maintenance professionals. With a 15 cu. ft. poly bed and a 1,200 lb. load capacity, this cart is built to handle large loads with ease. The foot pedal-activated swivel dump offers a wide 105° range for fast, controlled unloading, while the structural foam bed and black powder-coated steel frame deliver long-term durability. Designed for convenience, it includes 16-in. turf tires, a 1-in. steel axle, and a spring-loaded hitch pin for quick and secure hookup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.