Shop JREX SAFETY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18 in All-Orange Traffic Cone, 6 in Collar, Half Pallet, 475PK
- Mfr # TCAO-18-6-HP
- Zoro # G625086165
product price:Â
$
4,589.99
/pk of 475, $9.66/ea
Key Features
Height
18 in
Width
10.51 in
Length
10.51 in
Material
PVC
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCAO-18-6-HP
- Zoro #
- G625086165
- UPC #
- 840515820782
- Country of Origin
- China
- Item
- Traffic Cone
- Material
- PVC
- Color
- Orange
Dimensions
- Height
- 18 in
- Width
- 10.51 in
- Length
- 10.51 in
Description
Safety and protection is at the forefront with the 18 in All-Orange Traffic Cones from JREX Safety. These versatile cones are made from a premium grade PVC that makes them super durable. Each cone effortlessly withstands wind, rain and rocky terrain. You can rely on them not to fall down and a flexible material won't break or crack even after being run over by car tires. Fluorescent orange color means you can't miss them. Warn people, children and drivers of danger or keep everyone in line. PRODUCT FEATURES: Half Pallet (475) 18 in Tall All-Orange Design Makes Them Highly Visible Orange Base 6 in Reflective Collar Maintenance Free Won't Fade or Crack Premium Grade PVC Construction Provides Flexible Durability STAY IN THE ZONE WITH OUR SAFETY CONES! These versatile cones are great for a number of reasons and can be helpful in many circumstances. Use them for games at outdoor events and family parties, or to create roadways for student drivers. At home, they're great for dog and agility training, or set them up for the children in the backyard. They're perfect for construction sites and parking lots too! Schools can use them for playground games or to create zones for parent pick up and drop off. Use them for athletic training, races, obstacle courses or soccer goals. You can also store them in your car in case of emergencies.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.