36 in All-Orange Traffic Cone, 6 in +4 in Collar, 12 lb weighted base, 4PK
- Mfr # TCAO-36-64-12L-4PK
- Zoro # G825086163
product price:Â
$
149.99
/pk of 4, $37.50/ea
Free Shipping & Returns
Key Features
Width
14.5 in
Height
36 in
Length
14.5 in
Material
PVC
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCAO-36-64-12L-4PK
- Zoro #
- G825086163
- UPC #
- 840515821161
- Country of Origin
- China
- Item
- Traffic Cone
- Material
- PVC
- Color
- Orange
Dimensions
- Width
- 14.5 in
- Height
- 36 in
- Length
- 14.5 in
Description
Safety and protection is at the forefront with the 36 in All-Orange Traffic Cones from JREX Safety. These versatile cones are made from a premium grade PVC that makes them super durable. Each cone effortlessly withstands wind, rain and rocky terrain. The 12 lb weighted base keeps them firmly in place, and a flexible material won't break or crack even after being run over by car tires. Fluorescent orange color means you can't miss them. Warn people, children and drivers of danger or keep everyone in line. PRODUCT FEATURES: 4-Pack 36 in Tall All-Orange Design Makes Them Highly Visible Orange Base 12 lb Weighted Base 6 in & 4 in Reflective Collars Maintenance Free Won't Fade or Crack Premium Grade PVC Construction Provides Flexible Durability STAY IN THE ZONE WITH OUR SAFETY CONES! These versatile cones are great for a number of reasons and can be helpful in many circumstances. Use them for games at outdoor events and family parties, or to create roadways for student drivers. At home, they're great for dog and agility training, or set them up for the children in the backyard. They're perfect for construction sites and parking lots too! Schools can use them for playground games or to create zones for parent pick up and drop off. Use them for athletic training, races, obstacle courses or soccer goals. You can also store them in your car in case of emergencies.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.