4PK HD Ratchet Straps with Double J Hooks, Yellow 3 in x 30 ft Tie Downs
- Mfr # RTD330-JR-DJH-4PK
- Zoro # G324447595
product price:Â
$
241.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTD330-JR-DJH-4PK
- Zoro #
- G324447595
- UPC #
- 840515816075
- Country of Origin
- China
Description
Keep your cargo secure with this 4-pack of Jrex Safety heavy-duty ratchet straps, each measuring 3 in x 30 ft and finished in high-visibility yellow with Double J-Hook hardware. Double J-hooks anchor securely to D-rings, O-rings, and trailer sides for versatile, dependable tie-down points. QUALITY MATERIALS AND WEATHER RESISTANCE Made from 100% polyester webbing that is strong, weather-resistant, non-abrasive, and low-stretch, so cargo can be tightened securely without damage and transported in any conditions. Fittings are galvanized, corrosion-resistant, zinc-plated steel, and the ratchet mechanism features a quick thumb-release lever with a soft rubber coating for comfortable operation in any weather. EFFORTLESS AUTO-LOCK RATCHET The auto-lock ratcheting system creates strong mechanical advantage when tightening the load, keeping everything secure and making loading and unloading large or bulky cargo faster and easier without extra manpower. Rated with a Working Load Limit of 5400 lbs and a Breaking Strength of 16,200 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.