Shop JREX SAFETY
See all product information
Create Account
72 in Rubber Parking Block Curb Stop, Yellow Reflective Strip
- Mfr # PBSY-JR-6
- Zoro # G324447564
product price:Â
$
59.49
/ea
Key Features
Height
4 in
Width
72 in
Material
Rubber
Color
Black/Yellow
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBSY-JR-6
- Zoro #
- G324447564
- UPC #
- 840515814767
- Country of Origin
- China
- Material
- Rubber
- Item
- Parking Blocks
- Color
- Black/Yellow
Dimensions
- Height
- 4 in
- Width
- 72 in
- Length
- 6 in
Description
Reduce impact damage and wear & tear to vehicles with this 6 ft. rubber wheel stop from JREX Safety. One extra wide piece can safely support a max load capacity of 44,000 lbs when properly installed. Create permanent or temporary parking assistance in garages, warehouses, business lots and beyond.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.