JREX 8.5 ft x 100 ft Privacy Fence Screen, Green
- Mfr # PS-JR-86100-GR
- Zoro # G624447547
product price:Â
$
140.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-JR-86100-GR
- Zoro #
- G624447547
- UPC #
- 840515898163
- Country of Origin
- China
Description
Reclaim your privacy and transform any outdoor space with the Privacy Fence Screen from Jrex Safety. Engineered for residential, commercial, and industrial use, this heavy-duty mesh screen blocks up to 90% of visibility and harmful UV rays while allowing airflow to keep your space cooler and more comfortable. Made from commercial-grade UV-resistant polyethylene mesh with 2.5" reinforced binding on all sides, it's built to withstand sun, wind, rain, and daily wear without fading or tearing. Rust-resistant brass grommets spaced every 12" - plus 4 reinforced corner grommets - make installation fast and secure on any chain link, wood, metal, or lattice fence. Perfect for yards, gardens, kennels, dog runs, greenhouses, tennis courts, construction sites, pool enclosures, and more. Available in Black and Green, in multiple heights from 4' to 8'6".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.