Shop JREX SAFETY
See all product information
Create Account
JREX 8.5 ft x 150 ft HD Safety Debris Netting, 1/4 in Mesh, Fire Retardant, Black
- Mfr # NFR14-JR-86150-BK
- Zoro # G524447616
product price:Â
$
97.85
/ea
Key Features
Material
Polyethylene
Length
150 ft
Mesh Size
1/4 in
Characteristics
UV-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NFR14-JR-86150-BK
- Zoro #
- G524447616
- UPC #
- 840515898057
- Country of Origin
- China
- Color
- Black
- Item
- Debris Netting
- Material
- Polyethylene
- Characteristics
- UV-Resistant
Dimensions
- Width
- 8.5 ft
- Length
- 150 ft
- Mesh Size
- 1/4 in
Description
Keep job sites safe, compliant, and professional with Debris Defense Netting from Jrex Safety. Engineered for demanding construction and industrial environments, our heavy-duty fire-retardant debris netting forms a reliable containment barrier around scaffolding, building perimeters, and elevated work areas - protecting workers, pedestrians, and surrounding properties from falling debris, dust, and errant materials. Constructed from high-strength knitted polyethylene with a reinforced border, this netting delivers serious durability without sacrificing flexibility. It resists UV exposure, mildew, and harsh weather, and remains pliable even in extreme cold. The advanced buttonhole hem design makes installation fast and secure across virtually any job site configuration. Meets OSHA requirements and NYC Local Law 61. Available in multiple colors and sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.