
ABS, 6-Point Point Wheel Ratchet, Yellow
Mfr # 280-EV6161V-10
Zoro # G416312084
product price: $28.89
/eaKey Features
Suspension Adjustment Type
Wheel Ratchet
Color
Yellow
Number of Suspension Points
6-Point
Head Protection Style
Full Brim
Head Protection Venting
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-EV6161V-10
Zoro #
G416312084
UPC #
-
Country of Origin
United States
Details
Suspension Adjustment Type
Wheel Ratchet
Color
Yellow
Number of Suspension Points
6-Point
Head Protection Style
Full Brim
Head Protection Venting
Vented
Head Protection Material
ABS
Description
JSP hard hat full brim vented, series: Evolution deluxe 6151, fits minimum hat size: 6-5/8, fits maximum hat size: 8, white, ABS, 6-point suspension, ANSI electrical class rating: class E, ANSI impact rating: type I, slotted: yes, ratchet adjustment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.