Essential Baseball Style Bump Cap w/HDPE Protective Liner and Adjustable Back, Short 2" Brim
- Mfr # 282-AAL150-21
- Zoro # G324202033
product price:Â
$
19.49
/ea
Key Features
Fits Hat Size
OS
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282-AAL150-21
- Zoro #
- G324202033
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fits Hat Size
- OS
Details
- Color
- Navy
Description
Ultra sleek design means the Essential bump cap is almost indistinguishable from a low-profile baseball cap, Short 2" brim provides some shade for the wearer without impeding visibilty or work space, The protective HDPE liner is removable, making the outer cap with plastic brim fully washable, Unique size adjuster slides on an elastic strip to give a quick, secure fit, Angled downward at rear to fit under nape of neck, Clean look with no reflective piping
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.