Shop JSP
See all product information
Create Account
Evolution Deluxe 6151 Short Brim Hard Hat w/HDPE Shell, 6-Point Polyester Suspension and Wheel Ratch
- Mfr # 280-EV6151S-20
- Zoro # G424208768
product price:Â
$
25.85
/ea
Key Features
Fits Hat Size
OS
Color
Yellow
Application
Construction Applications Road Work Excavation Industrial Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280-EV6151S-20
- Zoro #
- G424208768
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Fits Hat Size
- OS
Details
- Color
- Yellow
- Application
- Construction Applications Road Work Excavation Industrial Applications
Description
High-Density Polyethylene (HDPE) shell designed with five raised channels running across the top for strength, and an extended back area for extra protection, 6-Point polyester textile suspension system offers unrivaled comfort without compromising performance, Unique "3D Adjustment" provides a precise fit using harness depth settings unlike any other hard hat on the US market today, Revolution Wheel Ratchet is easy to use and creates a firm comfortable fit, Short brim for greater visibility, especially when looking up or in confined spaces, Chamlon sweatband, Universal accessory slots accepts virtually any competitors' accessories, Packed ready-to-wear with no installation of the suspension required, Meets ANSI/ISEA Z89.1, Type I, Class E requirements, Also meets the ANSI requirements for Reverse Donning and Lower Temperature. Evolution Deluxe 6151 Short Brim Hard Hat w/HDPE Shell,6-Point Polyester Suspension and Wheel Ratchet Adjustment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.