Shop JSP
See all product information
Create Account
Full Brim Mining Hard Hat w/HDPE Shell, 6-Point Polyester Suspension and Wheel Ratchet Adj.
- Mfr # 280-EV6161M-60
- Zoro # G324210601
product price:
$
53.15
/ea
Key Features
Fits Hat Size
OS
Color
Red
Application
Construction Applications Road Work Excavation Industrial Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280-EV6161M-60
- Zoro #
- G324210601
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Fits Hat Size
- OS
Details
- Color
- Red
- Application
- Construction Applications Road Work Excavation Industrial Applications
Description
Mining lamp bracket is non-corrosive and will receive 99% of the "World's Mining Lamps", Cable loop located on the rear of the hard hat keeps the cable in place, High-Density Polyethylene (HDPE) shell with a full brim providing additional protection against sun, glare, rain and falling debris , Extended back brim helps protect neck and ears from the sun's UV rays, as well as a run-off for rain and snow…short front brim shades the face while allowing excellent visibility, Brim includes finger grips on front and rear, as well as a textured underside to reduce reflection/glare, 6-Point suspension system with polyester textile straps offers unrivaled comfort without compromising performance, Unique "3D Adjustment" provides a precise fit using harness depth settings…unlike any other hard hat on the US market today, Evolution Wheel Ratchet is easy to use and creates a firm comfortable fit, Chamlon sweatband for maximum sweat absorption, Universal slots to fit various accessories, Packed ready-to-wear with no installation of the suspension required, Meets ANSI/ISEA Z89.1, Type I, Class C requirements MSHA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.