Zoro Homepage

HDPE, 6-Point Point Wheel Ratchet, Yellow

  • Mfr # 280-EV6161M-10

  • Zoro # G716312081


product price: $48.45
/ea

Key Features

Head Protection Style
Full Brim
Color
Yellow
Suspension Adjustment Type
Wheel Ratchet
Number of Suspension Points
6-Point
Head Protection Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-EV6161M-10
Zoro #
G716312081
UPC #
616314153570
Country of Origin
United States

Details

Head Protection Style
Full Brim
Color
Yellow
Suspension Adjustment Type
Wheel Ratchet
Number of Suspension Points
6-Point
Head Protection Material
HDPE
Head Protection Venting
Non-Vented

Description

JSP mining hard hat deluxe full brim non-vented, series: Evolution 6161M, white, HDPE shell/non-corrosive steel lamp bracket, 6-point polyester strap suspension, ANSI electrical class rating: class E, ANSI impact rating: type I, slotted: yes, wheel ratchet adjustment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.