Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDPE, 6-Point Point Wheel Ratchet, Yellow

  • Mfr # 280-EV6161M-60

  • Zoro # G916312072


product price: $48.45
/ea

Key Features

Color
Yellow
Number of Suspension Points
6-Point
Fits Hat Size
OS
Suspension Adjustment Type
Wheel Ratchet
Head Protection Style
Full Brim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-EV6161M-60
Zoro #
G916312072
UPC #
616314164620
Country of Origin
United States

Dimensions

Fits Hat Size
OS

Details

Color
Yellow
Number of Suspension Points
6-Point
Suspension Adjustment Type
Wheel Ratchet
Head Protection Style
Full Brim
Head Protection Venting
Non-Vented
Head Protection Material
HDPE

Description

JSP mining hard hat deluxe full brim non-vented, series: Evolution 6161M, red, HDPE shell/non-corrosive steel lamp bracket, 6-point polyester strap suspension, ANSI electrical class rating: class E, ANSI impact rating: type I, slotted: yes, wheel ratchet adjustment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.