Premium N95 Disposable Respirator with Valve, 10PK
- Mfr # 272-RPD725N95
- Zoro # G524207012
product price:Â
$
32.99
/pk of 10, $3.30/ea
Key Features
Mask Size
OS
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 272-RPD725N95
- Zoro #
- G524207012
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Mask Size
- OS
Details
- Color
- White
Description
Premium comfort foam area around the inside of the mask provides a perfect fit and maximum resistance, Weld nose piece prevents irritation, misshaping and provides a secure fit, Adjustable strap allows for adaptability to fit all head sizes and shapes, Unique Typhoon valve has been designed to reduce breathing resistance, heat and moisture build-up, Silicone valve is unaffected by moisture and can be used with the same performance under very low temperatures, tested at -40 DegF, Low profile design allows full field of vision and works better with other above-the-neck PPE, NIOSH 95% filtration efficiency against airborne particulates, Latex Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.