Type I, Vented Industrial Safety Helmet w/Lightweight ABS Shell, Integrated ANSI Z87.1 Faceshield, 6-P
- Mfr # 280-EVSV-50B
- Zoro # G524210616
product price:Â
$
90.19
/ea
Key Features
Fits Hat Size
OS
Color
Blue
Application
Construction Applications Road Work Excavation Industrial Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-EVSV-50B
- Zoro #
- G524210616
- UPC #
- -
- Country of Origin
- United Kingdom
- Color
- Blue
- Application
- Construction Applications Road Work Excavation Industrial Applications
Dimensions
- Fits Hat Size
- OS
Description
Fully retractable integrated eye protector. ANSI Z87+ Impact Resistant, Pivot arms allow VISTAShield to be retracted and deployed seamlessly, 6-Point polyester textile suspension system offers unrivaled comfort without compromising performance, Revolution Wheel Ratchet is easy to use and creates a firm comfortable fit, Meets ANSI/ISEA Z89.1, Type I, Class C requirements, Universal accessory slots accepts virtually any competitors' accessories, Chamlon sweatband. Type I,Vented Industrial Safety Helmet w/Lightweight ABS Shell,Integrated ANSI Z87.1 Faceshield,6-Point Polyester Suspension and Wheel Ratchet Adjustment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.