Shop JSP
See all product information
Create Account
Type II Hard Hat w/HDPE Shell, EPS Impact Liner, Polyester Suspension and Wheel Ratchet Adj.
- Mfr # 280-AHS150-10
- Zoro # G924209197
product price:Â
$
91.15
/ea
Key Features
Fits Hat Size
OS
Application
Mining Tunneling Demolition Utility Work Metalworking
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-AHS150-10
- Zoro #
- G924209197
- UPC #
- -
- Country of Origin
- United Kingdom
- Application
- Mining Tunneling Demolition Utility Work Metalworking
- Color
- White
Dimensions
- Fits Hat Size
- OS
Description
Meets ANSI/ISEA Z89.1, Type II, Class E requirements, Offers Side (Lateral) Impact Protection which reduces the force of impact resulting from a blow which may be received off center as well as to the top of the head, Also offers Side Penetration Protection in addition to crown penetration, Expanded Polystyrene (EPS) Impact Liner helps absorb the forces of impact, High-Density Polyethylene (HDPE) Shell, Deluxe Polyester Textile Strap Suspension with microfiber crown pad webbing, Wheel Ratchet Adjustment allows user to easily adjust fit while wearing, Universal Accessory Slots
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.