Shop JSP
See all product information
Create Account
Type II Linesman Safety Helmet w/HDPE Shell, EPS Impact Liner, Polyester Suspension, Wheel Ratchet Adj
- Mfr # 280-AHS240-10
- Zoro # G424200922
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Fits Hat Size
OS
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-AHS240-10
- Zoro #
- G424200922
- UPC #
- -
- Country of Origin
- United Kingdom
- Color
- White
Dimensions
- Fits Hat Size
- OS
Description
Mounted 4-point chin strap harness, Chin strap ANSI approved for retention on Type II helmet, Provides a secure fit in the most extreme conditions, Meets ANSI/ISEA Z89.1, Type II, Class E requirements, Offers Side (Lateral) Impact Protection which reduces the force of impact resulting from a blow which may be received off center as well as to the top of the head, Also offers Side Penetration Protection in addition to crown penetration, Expanded Polystyrene (EPS) Impact Liner helps absorb the forces of impact, High-Density Polyethylene (HDPE) Shell, Deluxe Polyester Textile Strap Suspension with microfiber crown pad webbing, Wheel Ratchet Adjustment allows user to easily adjust fit while wearing, Universal Accessory Slots. Type II Linesman Safety Helmet w/HDPE Shell,EPS Impact Liner,Polyester Suspension,Wheel Ratchet Adjustment and 4-Point Chin Strap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.