Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.25 lb Mouse Trap, 4 PK

  • Mfr # 406XT

  • Zoro # G3521804


product price: $2.99
/pk 4, $0.75/ea

Key Features

Disposable
No
Used For
Trapping Mice
Trap Style
Snap
Overall Length
4 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406XT
Zoro #
G3521804
UPC #
076706406019
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Width
2 in
Overall Height
1/4 in

Details

Item
Mouse Trap
Disposable
No
Used For
Trapping Mice
Trap Style
Snap
Weight
0.3 lb
Pack Size
4
Capacity
(1) Mouse
Material
Wood
Includes
(4) Traps
Color
Beige/Orange
Category Type
Animal Trap
Product Type
Mouse Snap Trap

Description

Mouse Trap, Product Type Mouse Snap Trap, Material Wood, Overall Height 1/4 in, Overall Width 2 in, Color Beige/Orange, Features Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.