
Answer Trap, for Medium Pest Animals
Mfr # 485N
Zoro # G6591719
product price: $70.59
/eaKey Features
Used For
Trapping Mice
Capacity
1 Animal
Material
Galvanized Steel
Color
Silver
Category Type
Animal Trap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485N
Zoro #
G6591719
UPC #
-
Country of Origin
China
Details
Item
Answer Trap
Used For
Trapping Mice
Capacity
1 Animal
Material
Galvanized Steel
Color
Silver
Category Type
Animal Trap
Product Type
Animal Trap
Targeted Animals
Groundhogs, Raccoons
Reusable
Yes
Description
Answer Trap, Targeted Animals Groundhogs, Raccoons, Trap Style Two Door Trap, Material Galvanized Steel, Capacity 1 Animal, Color Silver, Bird Species Not Applicable, Product Type Animal Trap, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.