
Bed Bug Killer, Bed Bugs, Powder, 7 oz.
Mfr # 203
Zoro # G0284681
product price: $7.15
/eaKey Features
Standards
29 CFR 1910.1200, EPA Registered, SARA 311/312, TSCA 8b Listed
Active Ingredients
Diatomaceous Earth
Dilution Ratio
Ready to Use
DEET Concentration
DEET-Free
Targeted Insects
Bed Bugs, Mosquitos
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203
Zoro #
G0284681
UPC #
076706203007
Country of Origin
United States
Dimensions
Size
7 oz
Container Size
7 oz
Details
Item
Bed Bug Killer
Standards
29 CFR 1910.1200, EPA Registered, SARA 311/312, TSCA 8b Listed
Active Ingredients
Diatomaceous Earth
Dilution Ratio
Ready to Use
DEET Concentration
DEET-Free
Targeted Insects
Bed Bugs, Mosquitos
Form
Powder
Insect Control Type
Kills
Insect Group
Crawling
Indoor/Outdoor Usage
Indoor/Outdoor
Net Weight
7 oz.
Indoor/Outdoor Use
Indoor
Container Type
Bottle
Description
Bed Bug Killer, Targeted Insects Bed Bugs, Mosquitos, Active Ingredients Diatomaceous Earth, Indoor/Outdoor Use Indoor, DEET Concentration DEET-Free, Container Size 7 oz, Container Type Bottle, Form Powder, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 7 oz., Standards 29 CFR 1910.1200, EPA Registered, SARA 311/312, TSCA 8b Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.