
Bed Bug Spray, Deltamethrin, 1gal.
Mfr # 207-W1G
Zoro # G1296671
product price: $22.95
/eaKey Features
Dilution Ratio
Ready to Use
Standards
29 CFR 1910.1200, EPA Registered, SARA 311/312, TSCA 8b Listed
Targeted Insects
Bed Bugs, Mosquitos
DEET Concentration
DEET-Free
Insect Control Type
Kills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207-W1G
Zoro #
G1296671
UPC #
076706207005
Country of Origin
United States
Dimensions
Size
128 oz
Container Size
128 oz
Details
Item
Bed Bug Killer
Dilution Ratio
Ready to Use
Standards
29 CFR 1910.1200, EPA Registered, SARA 311/312, TSCA 8b Listed
Targeted Insects
Bed Bugs, Mosquitos
DEET Concentration
DEET-Free
Insect Control Type
Kills
Active Ingredients
Deltamethrin
Form
Liquid
Insect Group
Crawling
Indoor/Outdoor Usage
Indoor/Outdoor
Net Weight
1 gal
Container Type
Jug
Indoor/Outdoor Use
Indoor
Description
Bed Bug Killer, Targeted Insects Bed Bugs, Mosquitos, Active Ingredients Deltamethrin, Indoor/Outdoor Use Indoor, DEET Concentration DEET-Free, Container Size 128 oz, Container Type Jug, Form Liquid, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 1 gal, Standards 29 CFR 1910.1200, EPA Registered, SARA 311/312, TSCA 8b Listed
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.