Zoro Homepage

Double Jeopardy Glue Board, PK72

  • Mfr # 182B

  • Zoro # G7099237


product price: $31.89
/pk 72, $0.44/ea

Key Features

Material
Cardboard/Glue
Overall Width
5 1/4 in
Product Type
Glue Trap
Overall Height
8 1/2 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182B
Zoro #
G7099237
UPC #
076706182029
Country of Origin
United States

Dimensions

Overall Width
5 1/4 in
Overall Height
8 1/2 in

Details

Item
Glue Trap
Material
Cardboard/Glue
Product Type
Glue Trap
Color
Clear

Description

Glue Trap, Product Type Glue Trap, Material Cardboard/Glue, Overall Height 8 1/2 in, Overall Width 5 1/4 in, Color Clear, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.