
Jawz Rat/Chipmunk Trap, PK6
Mfr # 410B-6
Zoro # G6591606
product price: $16.59
/pk 6, $2.77/eaKey Features
Used For
Trapping Mice
Pack Size
6
Material
Plastic
Features
Holds Liquid or Solid Bait
Category Type
Animal Trap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410B-6
Zoro #
G6591606
UPC #
076706410016
Country of Origin
Viet Nam
Details
Item
Rat/Chipmunk Trap
Used For
Trapping Mice
Pack Size
6
Material
Plastic
Features
Holds Liquid or Solid Bait
Category Type
Animal Trap
Product Type
Rat Snap Trap
Reusable
Yes
Description
Rat/Chipmunk Trap, Product Type Rat Snap Trap, Material Plastic, Features Holds Liquid or Solid Bait, Reusable Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.