Live Animal Trap, 24in L x 7in W x 8in H

  • Mfr # 465N

  • Zoro # G5362375


product price:  $53.79
/ea

Key Features

Weight
4.5 lb
Used For
Rabbits, Squirrels, Other Medium Pest Animals
Capacity
1 Animal
Overall Width
7 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465N
Zoro #
G5362375
UPC #
076706465016
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Height
8 in
Overall Length
24 in
Overall Depth
24 in

Details

Item
Live Animal Trap
Weight
4.5 lb
Used For
Rabbits, Squirrels, Other Medium Pest Animals
Capacity
1 Animal
Application Method
Indoor/Outdoor
For Use On
Medium Animals
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Material
Galvanized Steel
Color
Silver
Product Type
Animal Trap
Reusable
Yes
Features
Collapsible, Spring Loaded Door
Targeted Animals
Rabbits, Squirrels
Indoor/Outdoor Use
Indoor/Outdoor

Description

Live Animal Trap, Targeted Animals Rabbits, Squirrels, Trap Style One Door Trap, Material Galvanized Steel, Indoor/Outdoor Use Indoor/Outdoor, Capacity 1 Animal, Overall Height 8 in, Overall Width 7 in, Overall Depth 24 in, Color Silver, Bird Species Not Applicable, Features Collapsible, Spring Loaded Door, Includes Not Applicable, Product Type Animal Trap, Reusable Yes, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.