Live Animal Trap, 42 In. L, 15 In. W

  • Mfr # 495N

  • Zoro # G7556315


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Weight
29.7 lb
Used For
Armadillos, Coyotes, Foxes
Capacity
1 Animal
Overall Width
15 in
Overall Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495N
Zoro #
G7556315
UPC #
076706495013
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Length
42 in
Overall Height
17 in
Overall Depth
42 in

Details

Item
Live Animal Trap
Weight
29.7 lb
Used For
Armadillos, Coyotes, Foxes
Capacity
1 Animal
For Use On
Large Animals
Application Method
Indoor/Outdoor
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Material
Galvanized Steel
Trap Style
Collapsible, Single Door
Color
Silver
Product Type
Animal Trap
Indoor/Outdoor Use
Indoor/Outdoor
Targeted Animals
Armadillos, Coyotes, Foxes
Reusable
Yes
Features
Collapsible, Spring Loaded Door

Description

Live Animal Trap, Targeted Animals Armadillos, Coyotes, Foxes, Trap Style One Door Trap, Material Galvanized Steel, Indoor/Outdoor Use Indoor/Outdoor, Capacity 1 Animal, Overall Height 17 in, Overall Width 15 in, Overall Depth 42 in, Color Silver, Bird Species Not Applicable, Features Collapsible, Spring Loaded Door, Includes Not Applicable, Product Type Animal Trap, Reusable Yes, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.