
Mouse Trap Glue Board
Mfr # 166
Zoro # G3952286
product price: $4.29
/eaKey Features
Material
Cardboard/Glue
Overall Width
4 in
Overall Length
10 1/2 in
Used For
Multiple Catch Mouse Traps
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
166
Zoro #
G3952286
UPC #
076706166005
Country of Origin
China
Dimensions
Overall Width
4 in
Overall Length
10 1/2 in
Overall Height
10 in
Details
Item
Mouse Glue Trap
Material
Cardboard/Glue
Used For
Multiple Catch Mouse Traps
Color
Clear
Features
Folds Into Tunnel
Category Type
Animal Trap
Product Type
Mouse Glue Trap
Description
Mouse Glue Trap, Product Type Mouse Glue Trap, Material Cardboard/Glue, Overall Height 10 in, Overall Width 4 in, Color Clear, Features Folds Into Tunnel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.