Zoro Homepage

Rodent Station, Bait Box, Overall 12" L

  • Mfr # 928GR-R

  • Zoro # G6608292


product price: $26.59
/ea

Key Features

Disposable
No
Used For
Rodent Control
Overall Length
12 in
Overall Width
11 in
Weight
1.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928GR-R
Zoro #
G6608292
UPC #
076706928016
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
11 in
Overall Height
4 1/2 in
Container Size
1.5 lb
Overall Depth
12 in

Details

Item
Rodent Station
Disposable
No
Used For
Rodent Control
Weight
1.5 lb
Material
Plastic
Color
Gray
Form
Bait Station
Category Type
Bait Station
Product Type
Bait Station
Targeted Animals
Mice, Rats
Reusable
Yes
Indoor/Outdoor Use
Indoor/Outdoor
Container Type
Box

Description

Rodent Station, Product Type Bait Station, Targeted Animals Mice, Rats, Active Ingredients Not Applicable, Form Bait Station, Container Type Box, Container Size 1.5 lb, Overall Height 4 1/2 in, Overall Width 11 in, Overall Depth 12 in, Includes Not Applicable, Color Gray, Indoor/Outdoor Use Indoor/Outdoor, Material Plastic, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.