
Rodenticide, Blocks, Bromadiolone, 17.3 lb.
Mfr # 716-B
Zoro # G7247882
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Active Ingredients
Bromadiolone
Form
Blocks
Weight
17.3 lb
Used For
Rodent Control
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716-B
Zoro #
G7247882
UPC #
076706716019
Country of Origin
Slovenia
Dimensions
Container Size
16 lb
Details
Item
Rodenticide
Active Ingredients
Bromadiolone
Form
Blocks
Weight
17.3 lb
Used For
Rodent Control
Color
Red
Standards
29 CFR 1910.1200, EPA Registered
Includes
(256) 1 oz Blocks
Product Type
Rodenticide
Targeted Animals
Mice, Rats
Reusable
No
Container Type
Pail
Description
Rodenticide, Product Type Rodenticide, Targeted Animals Mice, Rats, Active Ingredients Bromadiolone, Form Blocks, Container Type Pail, Container Size 16 lb, Includes (256) 1 oz Blocks, Color Red, Reusable No, Standards 29 CFR 1910.1200, EPA Registered
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.