
Rodenticide, Blocks, Bromethalin, 4.5 lb.
Mfr # 750
Zoro # G7258583
product price: $51.89
/eaKey Features
Used For
Rodent Control
Weight
4.5 lb
Color
Green
Active Ingredients
Bromethalin
Form
Blocks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
750
Zoro #
G7258583
UPC #
076706750006
Country of Origin
United States
Dimensions
Container Size
4 lb
Details
Item
Rodenticide
Used For
Rodent Control
Weight
4.5 lb
Color
Green
Active Ingredients
Bromethalin
Form
Blocks
Includes
(128) 0.5 oz Blocks
Standards
29 CFR 1910.1200, EPA Registered
Product Type
Rodenticide
Indoor/Outdoor Use
Indoor/Outdoor
Container Type
Pail
Reusable
No
Targeted Animals
Mice, Rats
Description
Rodenticide, Product Type Rodenticide, Targeted Animals Mice, Rats, Active Ingredients Bromethalin, Form Blocks, Container Type Pail, Container Size 4 lb, Includes (128) 0.5 oz Blocks, Color Green, Indoor/Outdoor Use Indoor/Outdoor, Reusable No, Standards 29 CFR 1910.1200, EPA Registered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.