Zoro Homepage

Slim Glue Board, for Rats and Mice, PK24

  • Mfr # 185

  • Zoro # G4944121


product price: $31.65
/pk 24, $1.32/ea

Key Features

Overall Width
5 1/2 in
Product Type
Insect Trap
Color
Clear
Overall Height
11 1/8 in
Indoor/Outdoor Use
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185
Zoro #
G4944121
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 1/2 in
Overall Height
11 1/8 in

Details

Item
Slim Glue Board,for Rats and Mice,PK24
Product Type
Insect Trap
Color
Clear
Indoor/Outdoor Use
Indoor

Description

Slim Glue Board,for Rats and Mice,PK24, Indoor/Outdoor Use Indoor, Color Clear, Overall Height 11 1/8 in, Overall Width 5 1/2 in, Product Type Insect Trap, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.