Zoro Homepage

Stick-A-Fly 14 Ft. Fly Ribbon On A Roll

  • Mfr # 442

  • Zoro # G911389765


product price: $5.69
/ea
Sold in multiples of 5 for $28.45

Key Features

Overall Width
6.8 in
Overall Height
4.1 in
Overall Length
2.1 in
Used For
Liquids/Concentrates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442
Zoro #
G911389765
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6.8 in
Overall Height
4.1 in
Overall Length
2.1 in

Details

Item
Insecticides/Repellents
Used For
Liquids/Concentrates

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.