Stick-Em Pro Series Mini Glue Board Trap For Insects and Mice 4PK

  • Mfr # 154P

  • Zoro # G116138939


product price:  $3.49
/pk 4, $0.87/ea
Sold in multiples of 24 for $83.76

Key Features

Used For
Mouse/Rat Traps - Baits
Overall Height
9.05 in
Overall Width
6.4 in
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154P
Zoro #
G116138939
UPC #
76706001542
Country of Origin
China

Dimensions

Overall Height
9.05 in
Overall Width
6.4 in
Overall Length
11 in

Details

Item
Rodent & Animal Control
Used For
Mouse/Rat Traps - Baits

Description

Number in Package: 4, Product Type: Board Trap, Safe for Pets: No, Sub Brand: Stick-Em Pro Series, Trap Type: Glue Trap, Brand Name: JT Eaton, Animal Type: Insects and Mice, Depth: , Height: , Width: , Indoor or Outdoor: Indoor and Outdoor, Disposable or

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.