BLACK PREMIUM CLOTH PROTECTION TAPE 2in X 165'

  • Mfr # 2203.505

  • Zoro # G112313392


product price:  $27.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2203.505
Zoro #
G112313392
UPC #
-
Country of Origin
United Kingdom

Description

Premium Cloth Protection Tapes are constructed from a polyethylene cloth laminate with 78 weaves per inch, twice as many as standard cloth gaffer tape; this gives the tape considerable strength and allows the tape to be torn in both directions, giving the user a lot more flexibility. Premium Cloth Protection Tapes are waterproof, sand blast resistant, with a high-tack adhesive, but after use can be removed easily leaving no adhesive residue. Use to protect panels, windows, chrome door handles and trim. FEATURES ? 78 weaves per inch ? Shot blast resistant ? High adhesion ? Waterproof ? Premium rubber adhesive ? Cloth material ? Conformable BENEFITS ? Twice as strong as standard duct/gaffer tapes ? Only one layer required ? Can be applied to a variety of surfaces ? Suitable for internal and external applications ? Clean removal ? Easy to tear ? Applies to irregular surfaces without lifting MARKET SECTORS ? Automotive ? OEM ? Marine ? Industrial ? Construction ? DIY

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.