PURPLE TRANSLUCENT FINE LINE TAPE 1/2in X 180'

  • Mfr # 1113.1255

  • Zoro # G712311576


product price:  $50.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1113.1255
Zoro #
G712311576
UPC #
-
Country of Origin
United Kingdom

Description

Purple Translucent Fine Line Masking Tape is highly flexible and conformable making it ideal for following contours and tight curves and features a newly formulated translucent backing which makes it ideal for seeing through to the painted surface. It offers increased grab over other fine line masking tapes reducing the chance of lifting from difficult to mask substrates and allowing it to adhere to a wide variety of surfaces. The product is heat-resistant to temperatures up to 150°C/302°F for 1 hour and, after painting, it can be cleanly removed leaving a defined line with no adhesive residue. Suitable for solvent, water and enamel based paints. Available in 4 widths. FEATURES ? Newly formulated translucent backing ? Thinner than most other fine line tapes ? Highly flexible and conformable ? Increased grab over other fine line tapes ? Temperature resistant up to 150° C/302° F ? Short term UV resistance ? Can be used with all types of, automotive, marine, aerospace, decorative and industrial paint systems ? No bleeding/creeping/spidering under masked line ? Bespoke widths available BENEFITS ? Ideal for seeing through to the surface below ? Suitable for highly complex designs ? Designed for following contours and tight curves ? Reduces the chance of lifting from difficult to mask substrates ? Suitable for high and low bake ovens and infra-red drying systems ? Suitable for use under UV lamps ? Safe with water, solvents and enamel-based paints ? Confidence that all masked areas will be left with a clean line AREAS OF APPLICATION ? Contrast colours / colour separation ? OEM ? Plastic parts ? Painted and non-painted surfaces ? Striping ? Customising

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.