Shop JTC AUTO TOOLS
See all product information
Create Account
10m Heat Shrink Tubing, Diameter 4mm, Supplied ID 4.5mm, recovers to 2mm
- Mfr # 2037
- Zoro # G723367630
product price:Â
$
22.99
/ea
Key Features
I.D. Before Shrinking
4 mm
Min. Shrink Temp.
70 °C
Temp. Range
55 °C to 125 °C
Length
10 m
Shrink Ratio
2:01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2037
- Zoro #
- G723367630
- UPC #
- 4712631135483
- Country of Origin
- Taiwan, Province of China
- I.D. Before Shrinking
- 4 mm
- Min. Shrink Temp.
- 70 °C
- Temp. Range
- 55 °C to 125 °C
- Item
- Heat Shrink Tubing
- Shrink Ratio
- 2:01
Dimensions
- Length
- 10 m
Description
Spec Diameter 4mm. Length 10M. AS Supplied ID 4.5 plus or minus 0.3. Affter recovery 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.