
10mm pentangle socket for hydraulic pump on diesel car
Mfr # 4714
Zoro # G922701556
product price: $21.99
/eaKey Features
Material
Steel
Shape
Pentagon
Size
1/2 in Dr. x 10 mm
Width
10 mm
For Use With
Hydraulic pumps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4714
Zoro #
G922701556
UPC #
4712631147103
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/2 in Dr. x 10 mm
Width
10 mm
Details
Material
Steel
Shape
Pentagon
For Use With
Hydraulic pumps
Color
Black
Description
Use with 1/2in drive wrench for hydraulic pump on diesel car
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.