Shop JTC AUTO TOOLS
Create Account
10pcs diesel injector removal adapter set
- Mfr # 4529
- Zoro # G823367806
product price:Â
$
265.99
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
- 4529
- Zoro #
- G823367806
- UPC #
- 4712631127266
- Country of Origin
- Taiwan, Province of China
Description
Specification of the screw connection tooth: M18 x 1.5 Recommend to use with the JTC-4530 sliding hammer set. Contents : 6pcs Adaptor: M14x1 .5 for Delphi, M17x1.0 for Bosch, M18x1.5 for universal, M20x1.0 for Denso, M25x1.0, M27x1.0 for Siemens, 1pc Socket: 1/2 inDr. x H10, 3pcs Puller: 12mm for Benz CDI(A class, Sprinter, Vito), 13mm for Benz CDI engine OM 611, 612, 613 ,etc, 16mm for Citroen, Fiat, and Peugeot and Benz M651.