Shop JTC AUTO TOOLS
See all product information
Create Account
1/2 in Drive 6-Piece EPL Socket Set, Socket Length 38mm
- Mfr # 6672
- Zoro # G323367801
product price:Â
$
59.39
/ea
Key Features
Drive Size
1/2 in
Includes
6 pieces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6672
- Zoro #
- G323367801
- UPC #
- 4713218655073
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
Details
- Item
- 6-Piece EPL Socket Set
- Includes
- 6 pieces
Description
1/2 in 6PCS Ep Socket Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.