
1/2 in drive 6-point deep impact socket, cr-mo steel
Mfr # 448219
Zoro # G921694002
original price: $21.89
10% off
new price: $19.69
/eaKey Features
Color
Black
Shape
6pt Deep Star
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
448219
Zoro #
G921694002
UPC #
4712631145284
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/2 in Dr. x 19 mm
Details
Color
Black
Shape
6pt Deep Star
Material
Steel
Description
Made from high quality Chrome Molybdenum steel. 6 point type, metric size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.