
1/2 in drive metric deep impact socket 6-point, cr-mo steel
Mfr # 448230
Zoro # G021693875
original price: $23.75
9% off
new price: $21.39
/eaKey Features
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
448230
Zoro #
G021693875
UPC #
4712631145376
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/2 in Dr. x 30 mm
Details
Material
Steel
Color
Black
Description
Made from high quality Chrome Molybdenum steel. 6 point type, metric size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.