
1/2 in drive stubby ratchet - short handle for tight spaces
Mfr # 3018
Zoro # G221693927
original price: $46.15
9% off
new price: $41.55
/eaKey Features
Overall Length
130 mm
Size
1/2 in Dr.
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3018
Zoro #
G221693927
UPC #
4712631137029
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
130 mm
Size
1/2 in Dr.
Details
Features
Stubby handle
Material
Steel
Color
Silver
Description
1/2" stubby ratchets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.