Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in extra long needle nose pliers (long jaws)

  • Mfr # 5713

  • Zoro # G321693919


original price: $75.89
10% off
new price: $68.29
/ea

Key Features

Shape
Long nose
Nose Length
170 mm
Features
Rubber grips
Color
Black/Red
Overall Length
12 in(300 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5713
Zoro #
G321693919
UPC #
4712631151193
Country of Origin
Taiwan, Province of China

Dimensions

Nose Length
170 mm
Overall Length
12 in(300 mm)

Details

Shape
Long nose
Features
Rubber grips
Color
Black/Red

Description

Long jaws design for better reaching into recessed areas. Length:12" (300mm), Jaw lenght:170mm, Packing: 6pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.